- Trades Carts
- Black
features
- Four compartmentalized boxes store assorted parts and hardware
- Fully enclosed, lockable storage compartment helps keep tools and materials secure
- Two storage bins hold essential hand tools and supplies
- Carts move easily over hard surfaces, through elevators and doorways
- Flat surface at ergonomic height provides convenient work area
includes
- Two parts boxes
- (4) parts pins
| Color | Black |
| Caster Dia. | 6 in |
| Length | 38 in |
| Height | 33 3/8 in |
| Capacities | 180 lb. Top Shelf, 150 lb. Bottom Shelf |
| Weight | 50.31 LB |

