- Angle Broom
- Flagged Polypropylene
features
- Ideal for cleaning hard-to-reach areas
- Cut and shaped for easy sweeping
| Handle Diameter | 1 in |
| Handle Material | Metal |
| Color | Gray |
| Bristle Material | Flagged Polypropylene |
| Weight | 2.0 LB |
| Handle Diameter | 1 in |
| Handle Material | Metal |
| Color | Gray |
| Bristle Material | Flagged Polypropylene |
| Weight | 2.0 LB |