- Brute® Mop Buckets
- 35 qt
features
- 7570 mop bucket features raised back design to give extra leverage and a low front rim to help reduce potential back strain when inserting mop into cleaning solution and wringing
| Color | Yellow |
| Height | 17 5/8 in |
| Width | 16 1/16 in |
| Container Size | 35 qt |
| Length | 20 1/4 in |
| Weight | 10.17 LB |

