- WaveBrake® Down Press Combo's
- 35 qt
features
- High efficiency down press wringer
- Lasts twice as long as side press wringer
- Premium tubular steel and structural web molded plastic
- Accepts optional Dirty Water Bucket, 9C74
| Height | 36 1/2 in |
| Container Size | 35 qt |
| Color | Yellow |
| Length | 20.100 in |
| Weight | 21.6 LB |

