- WaveBrake™ Bucket/Wringer Combination Pack
- 35 qt
features
- The WaveBrake? technology reduces splashing, for a safer environment
- Predominantly plastic, non-marking casters reduces touch-up cleaning
- Smooth, easy to clean surfaces
includes
- 7570 mop bucket, 6127-01 wringer
| Color | Yellow |
| Container Size | 35 qt |
| Length | 20.100 in |
| Height | 17.400 in |
| Weight | 20.8 LB |

