- Marshal® Classic Container
- 15 gal
features
- Practical good looks combined with fire safety
- Includes retainer hardware for securing and concealing polyliner bags
- Textured finish helps minimize appearance of surface scratches
| Dia. | 15.375 in |
| Color | Beige |
| Capacity Volume | 15 gal |
| Height | 36 1/2 in |
| Weight | 21.5 LB |

