- Dirty Water Buckets
- 18 qt
features
- Separates dirty water from clean water in mop bucket
- Preserves cleaning power of cleaning solution
- Divides liquid weight for less lifting
| Width | 9.900 in |
| Height | 14.100 in |
| Container Size | 18 qt |
| Weight | 2.15 LB |
| Width | 9.900 in |
| Height | 14.100 in |
| Container Size | 18 qt |
| Weight | 2.15 LB |