- Floor Safety Sign
- Yellow
| Height | 20 in |
| Text Color | Black |
| Sign Header | Caution |
| Background Color | Yellow |
| Depth | 21 in |
| Width | 21 in |
| Sign Legend | Multi-Lingual - Wet Floor |
| Sign Type | Single Sided |
| Weight | 1.1 LB |
| Height | 20 in |
| Text Color | Black |
| Sign Header | Caution |
| Background Color | Yellow |
| Depth | 21 in |
| Width | 21 in |
| Sign Legend | Multi-Lingual - Wet Floor |
| Sign Type | Single Sided |
| Weight | 1.1 LB |