- Floor Safety Sign
- Yellow
| Sign Legend | Multi-Lingual - Wet Floor |
| Background Color | Yellow |
| Text Color | Black |
| Width | 21 in |
| Depth | 21 in |
| Sign Type | Floor Sign |
| Height | 30 in |
| Sign Header | Caution |
| Weight | 1.39 LB |
| Sign Legend | Multi-Lingual - Wet Floor |
| Background Color | Yellow |
| Text Color | Black |
| Width | 21 in |
| Depth | 21 in |
| Sign Type | Floor Sign |
| Height | 30 in |
| Sign Header | Caution |
| Weight | 1.39 LB |