- Floor Safety Sign
- Yellow
| Sign Header | Caution |
| Sign Legend | Multi-Lingual - Caution |
| Sign Type | Single Sided |
| Width | 13 in |
| Background Color | Yellow |
| Text Color | Black |
| Depth | 13.75 in |
| Height | 26 in |
| Weight | 2.3 LB |
| Sign Header | Caution |
| Sign Legend | Multi-Lingual - Caution |
| Sign Type | Single Sided |
| Width | 13 in |
| Background Color | Yellow |
| Text Color | Black |
| Depth | 13.75 in |
| Height | 26 in |
| Weight | 2.3 LB |