- Structural Foam Tilt Trucks
- 1/2 yd3 Capacity
features
- Fits through standard commercial doorways and onto elevators easily
- Non-marking casters reduce touch-up cleaning
- Constant force design allows for controlled dumping by one person
- Easy to clean and virtually maintenance free
- Unique "steering wheel" handle provides excellent maneuvering capability
- Lid Not Included
| Color | Black |
| Capacity Volume | 1/2 yd3 |
| Load Capacity | 450 lbs |
| Height | 33 7/8 in |
| Length | 53 1/8 in |
| Weight | 69.5 LB |

