- Ladder Carts
- 500 lb [Max] Capacity
features
- Commercial grade hybrid construction of powder coated steel
- Provides greater mobility, enhanced access, safe ladder handling
| Load Capacity [Max] | 500 lbs |
| Height | 42 in |
| Length | 31 1/2 in |
| Weight | 69.0 LB |
| Load Capacity [Max] | 500 lbs |
| Height | 42 in |
| Length | 31 1/2 in |
| Weight | 69.0 LB |