- Brute® Roll Out Container
- 65 gal
| Length | 32.300 in |
| Capacity Volume | 65 gal |
| Width | 25.300 in |
| Height | 41.800 in |
| Color | Gray |
| Weight | 25.6 LB |
| Length | 32.300 in |
| Capacity Volume | 65 gal |
| Width | 25.300 in |
| Height | 41.800 in |
| Color | Gray |
| Weight | 25.6 LB |