Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rubbermaid640-9W22-73-BLUE

640-9W22-73-BLUE

Brute® Roll Out Containers
Item #101611333
  • Brute® Roll Out Container
  • 95 gal
Rubbermaid640-9W22-73-BLUE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brute® Roll Out Container
  • 95 gal
Height 45.600 in
Capacity Volume 95 gal
Width 27.300 in
Length 36 in
Color Blue
Weight 36.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison