- Mega Brute® Mobile Waste Collector
- 120 gal
features
- Highly maneuverable "diamond" wheel and caster pattern
- Ergonomic, easy-access rear doors
- Waste sortation options with Slim Jim® containers and can liner retainer
| Color | Black |
| Capacity Volume | 120 gal |
| Height | 42 1/2 in |
| Length | 52 1/2 in |
| Weight | 74.0 LB |

