- Swinger Loop® Wet Mop
- 4-Ply
- 5" Headband Size
features
- Launderable for long product life
| Material | Cotton/Syntheic Blend |
| Headband Size | 5 in |
| Ply | 4 |
| Size Group | Large |
| Color | White |
| Weight | 1.37 LB |
| Material | Cotton/Syntheic Blend |
| Headband Size | 5 in |
| Ply | 4 |
| Size Group | Large |
| Color | White |
| Weight | 1.37 LB |