- 9" Semi-Rough
- 3/4" Pile Height
- Special Knit Polyester Fabric
- Oven Baked Phenolic Reinforced Core
- Self Merchandising Display Carton
| Pile Height | 3/4" |
| Type | Semi-Rough |
| Size | 9 in |
| Origin | Painting Equipment |
| Weight | 0.188 LB |
| EAN or UPC | 78435330139 |
| Pile Height | 3/4" |
| Type | Semi-Rough |
| Size | 9 in |
| Origin | Painting Equipment |
| Weight | 0.188 LB |
| EAN or UPC | 78435330139 |