- General Purpose Roller Cover
- 1/4" Nap
features
- Polyester fabric that produces easy economical results
- Solvent-resistant plastic core
- Smooth coverage
- Reusable
- For use with all paints
| Length | 9 in |
| Origin | Painting Equipment |
| Material | Polyester Fabric |
| Finish | Smooth |
| Size | 9 in |
| Nap Length | 1/4 in |
| Weight | 0.166 LB |
| EAN or UPC | 11138017457 |

