- 9" For Flat/Satin
- 7/16" Pile Height
- Polyester Fabric
- Solvent Resistant Phenolic Core
- Smooth Coverage
| Size | 9 in |
| Pile Height | 7/16" |
| Type | Flat/Satin |
| Origin | Painting Equipment |
| Weight | 0.167 LB |
| Size | 9 in |
| Pile Height | 7/16" |
| Type | Flat/Satin |
| Origin | Painting Equipment |
| Weight | 0.167 LB |