- 2" Overall Width
- 1/16" Brush Thickness
- Thin Angle Sash Rubberset® Hand Craft™ Brush
features
- Made from the finest dyed, solid tapered nylon and polyester filaments
- Ideal for use with all paints
- Copper ferrule
| Size | 2 in |
| Bristle Material | Poly/Nylon |
| Brush Thickness | 1/16 in |
| Origin | Painting Equipment |
| Type | Thin Angle Sash |
| Length of Brush Part | 2 1/16 in |
| Handle Material | Light Alderwood |
| Brush Width | 2 in |
| Weight | 0.198 LB |

