- 2" Overall Width
- 9/16" Brush Thickness
- Trim Rubberset® Hand Craft™ Brush
features
- Made from the finest dyed, solid tapered nylon and polyester filaments
- Ideal for use with all paints
- Copper ferrule
| Type | Trim |
| Origin | Painting Equipment |
| Length of Brush Part | 2 11/16 in |
| Size | 2 in |
| Handle Material | Light Alderwood |
| Brush Thickness | 9/16 in |
| Bristle Material | Poly/Nylon |
| Brush Width | 2 in |
| Weight | 0.23 LB |
| EAN or UPC | 78435903449 |

