- 3" Overall Width
- 5/8" Brush Thickness
- Trim Rubberset® Hand Craft™ Brush
features
- Made from the finest dyed, solid tapered nylon and polyester filaments
- Ideal for use with all paints
- Copper ferrule
| Size | 3 in |
| Origin | Painting Equipment |
| Handle Material | Light Alderwood |
| Type | Trim |
| Brush Thickness | 5/8 in |
| Length of Brush Part | 3 3/16 in |
| Bristle Material | Poly/Nylon |
| Brush Width | 3 in |
| Weight | 0.667 LB |
| EAN or UPC | 78435804104 |

