- 4" Overall Width
- 7/8" Brush Thickness
- Wall Rubberset® Hand Craft™ Brush
features
- Made from the finest dyed, solid tapered nylon and polyester filaments
- Ideal for use with all paints
- Copper ferrule
| Brush Thickness | 7/8 in |
| Origin | Painting Equipment |
| Size | 4 in |
| Length of Brush Part | 3 15/16 in |
| Bristle Material | Poly/Nylon |
| Type | Wall |
| Handle Material | Light Alderwood |
| Brush Width | 4 in |
| Weight | 1.0 LB |
| EAN or UPC | 78435804128 |

