Rubberset
11087390
9" Semi-Rough; 1/2" Pile Height; High Density Polyester Roller Covers For Latex & Oil
Item #101535794
- Custom Knit Fabric for Maximum Durability
- Epoxy Bonded to an Oven Baked, Heavywall Phenolic Core
| Pile Height | 1/2" |
| Type | Semi-Rough |
| Origin | Painting Equipment |
| Size | 9 in |
| Weight | 0.25 LB |
| EAN or UPC | 78435708730 |
