- 3 in Overall Width
- 5/16 in Brush Thickness
- Gray China Bristle Chip Brush
features
- Single-use brush
- Nickel ferrule
- Recommended for use with oil-based paints
| Bristle Material | Gray China |
| Size | 3 in |
| Brush Thickness | 5/16 in |
| Type | Chip Brush |
| Origin | Painting Equipment |
| Handle Material | Plastic |
| Length of Brush Part | 1 3/4 in |
| Brush Width | 3 in |
| Weight | 0.3 LB |
| EAN or UPC | 78435711662 |

