Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Oval Sash Brush

11115004

Oval Sash Brush
Item #101567664
  • Size #4
  • 3/4" Thickness
  • 100% Select Black China Brushes
  • Special Tapered Handle
Oval Sash Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size #4
  • 3/4" Thickness
  • 100% Select Black China Brushes
  • Special Tapered Handle
Size 4 in
Type Oval Sash
Brush Thickness 3/4 in
Origin Painting Equipment
Weight 0.2 LB
EAN or UPC 78435715011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison