- 18" x 36" Tack Cloth
features
- Removing dust from painting substrates is a key step of the preparation process
- Has a tacky surface ideal for removing dust and other particles from your surface prior to painting
- Ideal for use after sanding
- Recommended for cleaning surfaces before painting
| Origin | Painting Equipment |
| Type | Tack Cloth |
| Length | 18 in |
| Width | 18 in x 36 in |
| Weight | 0.04 LB |
| EAN or UPC | 78435901483 |

