- 9" Smooth, Semi-Smooth
- 3/8"Pile HeightHigh Density Knitted Polyester Fabric for Extra Productivity
- Extrta Strong Phenolic Core
| Type | Smooth, Semi-Smooth |
| Origin | Painting Equipment |
| Size | 9 in |
| Pile Height | 3/8" |
| Weight | 0.167 LB |
| Type | Smooth, Semi-Smooth |
| Origin | Painting Equipment |
| Size | 9 in |
| Pile Height | 3/8" |
| Weight | 0.167 LB |