- Pack Includes Two 9" Reusable Covers
- Phenolic Reinforced Core
| Origin | Painting Equipment |
| Material | Polyester Knit |
| Included | Two 9 in Reusable Covers |
| Paint Type | All Latex & Oil-Based |
| Core | 1-1/2 in |
| Size | 9 in |
| Nap | 3/8 in |
| Core Material | Polypropylene |
| Weight | 0.2 LB |
| EAN or UPC | 78435821019 |

