- Rubberset® Roller Frame
- Kwik-Change Tap Off Frame
- 9"
features
- All frames are threaded to accept extension poles
| Size | 9 in |
| Type | Roller Frame, Kwik-Change Tap Off Frame |
| Handle | Threaded, Polypropylene-Threaded |
| Weight | 1.0 LB |
| EAN or UPC | 78435803138 |
| Size | 9 in |
| Type | Roller Frame, Kwik-Change Tap Off Frame |
| Handle | Threaded, Polypropylene-Threaded |
| Weight | 1.0 LB |
| EAN or UPC | 78435803138 |