- Trimmer and Roller Cover
- 4"
features
- Unique applicators for small and hard to reach areas, such as corners and behind plumbing fixtures
- Recommended for use with all paints
| Handle Material | Plastic |
| Origin | Painting Equipment |
| Length | 4 in |
| Core | 1-1/2 in |
| Paint Type | All Paints & Stains |
| Nap Length | 1/2 in |
| Type | Traffic Marking Roller |
| Size | 1/2 in |
| Weight | 0.667 LB |
| EAN or UPC | 78435904460 |

