- Large Diameter
- 4" Mini Woven Cover
features
- For use on a variety of edging and trim projects
- Covered end caps allow for easy painting in corners and other tight spots
- High density white foam
- For use with all paints
includes
- 4" woven nylon, large diameter mini roller cover
| Size | 4 in |
| Type | Woven Mini Cover |
| Origin | Painting Equipment |
| Material | Woven Nylon |
| Length | 4 in |
| Weight | 0.167 LB |
| EAN or UPC | 78435904880 |

