- 4" Roller Cover
- 16" Roller Frame
features
- For use on a variety of edging and trim projects
- Covered end caps allow for easy painting in corners and other tight spots
- High density white foam
- For use with all paints
includes
- 4" woven nylon roller cover
- 16" roller frame
| Size | 4 in |
| Material | Woven Nylon |
| Origin | Painting Equipment |
| Length | 4 in |
| Weight | 0.333 LB |
| EAN or UPC | 78435904941 |

