- 4" Foam Cover
- 12" Roller Frame
features
- For use on a variety of edging and trim projects
- Covered end caps allow for easy painting in corners and other tight spots
- High density white foam
- For use with all paints
includes
- 12" roller frame
- 4" foam roller cover
| Size | 4 in |
| Length | 4 in |
| Origin | Painting Equipment |
| Material | Foam |
| Weight | 0.25 LB |
| EAN or UPC | 78435904965 |

