- 2" Fine Finish Roller Cover
- 9" Roller Frame
features
- For use on a variety of edging and trim projects
- Covered end caps allow for easy painting in corners and other tight spots
- High density white foam
- For use with all paints
includes
- 9" slip fit roller frame
- 2" fine finish, woven nylon roller cover
| Material | Woven Nylon |
| Length | 2 in |
| Origin | Painting Equipment |
| Size | 2 in |
| Weight | 0.4 LB |
| EAN or UPC | 78435906051 |

