- 9" Medium
- 7/16" Pile Height
- Solvent Resistant Phenolic Core
- For Latex & Oil Base Paints
| Origin | Painting Equipment |
| Type | Medium |
| Pile Height | 7/16" |
| Size | 9 in |
| Weight | 0.167 LB |
| EAN or UPC | 11138000077 |
| Origin | Painting Equipment |
| Type | Medium |
| Pile Height | 7/16" |
| Size | 9 in |
| Weight | 0.167 LB |
| EAN or UPC | 11138000077 |