- 4"
- 11/16" Brush Thickness
- Economical Grade Polyolefin Filament
- For All Types of Touch Up Jobs
| Brush Width | 4 in |
| Length of Brush Part | 2 3/4 in |
| Origin | Painting Equipment |
| Bristle Material | Polyolefin |
| Type | Paint |
| Size | 4 in |
| Brush Thickness | 11/16 in |
| Handle Material | Plastic |
| Weight | 0.333 LB |
| EAN or UPC | 11138036076 |

