- 4" Double Thick
- 5/8" Chip Brush
- 100% Natural White Bristle
- Wood Handle
features
- Single-use brush
- For use with stains and varnishes
| Handle Material | Wood |
| Type | Chip Brush, Double Thick |
| Origin | Painting Equipment |
| Brush Thickness | 5/8 in |
| Brush Width | 4 in |
| Size | 4 in |
| Bristle Material | White China Bristle |
| Length of Brush Part | 2 in |
| Weight | 0.35 LB |
| EAN or UPC | 78435746770 |

