- 9" Heavy Duty 5 Wire Cage
features
- All frames are threaded to accept extension poles
| Size | 9 in |
| Handle | Threaded Polypropylene |
| Width | 9 in |
| Origin | Painting Equipment |
| Type | Roller Frame |
| Weight | 0.917 LB |
| EAN or UPC | 11138036540 |
| Size | 9 in |
| Handle | Threaded Polypropylene |
| Width | 9 in |
| Origin | Painting Equipment |
| Type | Roller Frame |
| Weight | 0.917 LB |
| EAN or UPC | 11138036540 |