- Size 10 3/8" x 14 1/4"
| Material | Plastic |
| Origin | Painting Equipment |
| Type | 2 qt. Economy Tray |
| Size | 10 3/8 in |
| Weight | 1.417 LB |
| EAN or UPC | 11138501369 |
| Material | Plastic |
| Origin | Painting Equipment |
| Type | 2 qt. Economy Tray |
| Size | 10 3/8 in |
| Weight | 1.417 LB |
| EAN or UPC | 11138501369 |