- 9" Heavy Duty Metal Tray
- Ramp Ribbed for Even Loading
| Capacity | 1 gal |
| Roller Covers Size | 9 in |
| Type | Heavy-duty |
| Material | Steel |
| Weight | 2.0 LB |
| EAN or UPC | 78435735385 |
| Capacity | 1 gal |
| Roller Covers Size | 9 in |
| Type | Heavy-duty |
| Material | Steel |
| Weight | 2.0 LB |
| EAN or UPC | 78435735385 |