- Bellows Coupling
- Clamp Style
- 5/16" x 5/16" Bore, 3/4" OD, 1 3/16" Overall Length
- Aluminum Hub, Stainless Steel Bellows
description
- The most accurate and stiffest motion control couplings. High torque capacity makes them ideal for demanding reversing applications, such as a servo motor connected to a leadscrew or ballscrew. These couplings are very accurate but have limited misalignment capabilities.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Low inertia
- Stainless steel bellows with anodized aluminum hubs
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Larger Bore | 5/16 in |
| Temperature Range [Max] | 200 °F |
| Axial Motion [Max] | 0.01 in |
| Rated Torque | 40 in lb |
| Inch/Metric | Inch |
| Style | Clamp Style |
| Angular Misalignment [Max] | 1.5 degrees |
| Overall Length | 1.1875 in |
| Temperature Range [Min] | -40 °F |
| Smallest Bore | 5/16 in |
| Torsional Stiffness (Inch Pounds/Degree) | 120 |
| RPM [Max] | 10000 rpm |
| Material | Aluminum Hub, Stainless Steel Bellows |
| Outside Dia. | 0.75 in |
| Type | Bellows |
| Parallel Misalignment [Max] | 0.004 in |
| Weight | 0.037 LB |
| EAN or UPC | 634529062609 |

