- Bellows Coupling
- Set Screw Style
- 5/8" x 1/2" Bore, 1 5/16" OD, 1 9/16" Overall Length
- Aluminum Hub, Stainless Steel Bellows
description
- The most accurate and stiffest motion control couplings. High torque capacity makes them ideal for demanding reversing applications, such as a servo motor connected to a leadscrew or ballscrew. These couplings are very accurate but have limited misalignment capabilities.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Low inertia
- Stainless steel bellows with anodized aluminum hubs
- More sizes available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Torsional Stiffness (Inch Pounds/Degree) | 400 |
| Inch/Metric | Inch |
| RPM [Max] | 10000 rpm |
| Larger Bore | 5/8 in |
| Axial Motion [Max] | 0.016 in |
| Parallel Misalignment [Max] | 0.006 in |
| Material | Aluminum Hub, Stainless Steel Bellows |
| Temperature Range [Min] | -40 °F |
| Rated Torque | 120 in lb |
| Style | Set Screw Style |
| Angular Misalignment [Max] | 1.5 degrees |
| Smallest Bore | 1/2 in |
| Overall Length | 1.5625 in |
| Type | Bellows |
| Temperature Range [Max] | 200 °F |
| Outside Dia. | 1.3125 in |
| Weight | 0.146 LB |
| EAN or UPC | 634529063262 |

