- Shaft Collar, One-Piece Clamp Style, Bore .875", OD 1 5/8", Width 1/2", Plastic
features
- Does not mar shaft
- Single-point faced
| Collar Style | One Piece - Split |
| I.D. | 0.875 in - 7/8 in |
| Style | One-Piece Clamp Style |
| Material | Plastic |
| Inch/Metric | Inch |
| O.D. | 1.625 in - 1 5/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 634529080726 |

