- Shaft Collar, One-Piece Clamp Style, Bore 1.250", OD 2 1/16", Width 1/2", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| Set Screw | 1 |
| Material | Stainless Steel |
| I.D. | 1.250 in - 1 1/4 in |
| Style | One-Piece Clamp Style |
| O.D. | 2.063 in - 2 1/16 in |
| Recessed Screw | No |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Finish | Bright Finish |
| Screw Length | 3/4 in |
| Weight | 0.289 LB |
| EAN or UPC | 634529000366 |

