- Shaft Collar, One-Piece Clamp Style, Bore 2.063", OD 3 1/8", Width 3/4", Aluminum
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| I.D. | 2.063 in - 2 1/16 in |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| O.D. | 3.125 in - 3 1/8 in |
| Material | Aluminum |
| Weight | 0.325 LB |
| EAN or UPC | 634529000762 |

