- Shaft Collar, One-Piece Clamp Style, Bore 2.188", OD 3 1/4", Width 3/4", Aluminum
features
- Does not mar shaft
- Single-point faced
| Material | Aluminum |
| I.D. | 2.188 in - 2 3/16 in |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| O.D. | 3.250 in - 3 1/4 in |
| Style | One-Piece Clamp Style |
| Inch/Metric | Inch |
| Weight | 0.343 LB |
| EAN or UPC | 634529000823 |

