- Shaft Collar, One-Piece Clamp Style, Bore .250", OD 5/8", Width 9/32", Plastic
features
- Does not mar shaft
- Single-point faced
| Material | Plastic |
| I.D. | 0.250 in - 1/4 in |
| Style | One-Piece Clamp Style |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| O.D. | 0.625 in - 5/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 634529080627 |

