- Shaft Collar, One-Piece Clamp Style, Bore .250", OD 5/8", Width 9/32", Stainless Steel
features
- Does not mar shaft
- Single-point faced
| I.D. | 0.250 in - 1/4 in |
| Set Screw | 1 |
| Recessed Screw | No |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| O.D. | 0.625 in - 5/8 in |
| Style | One-Piece Clamp Style |
| Screw Length | 5/16 in |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Screw Size | #4-40 UNC |
| Weight | 0.019 LB |
| EAN or UPC | 634529000991 |

