- Shaft Collar, One-Piece Clamp Style, Bore 2.500", OD 3 3/4", Width 7/8", Aluminum
features
- Does not mar shaft
- Single-point faced
| Style | One-Piece Clamp Style |
| O.D. | 3.750 in - 3 3/4 in |
| Inch/Metric | Inch |
| Material | Aluminum |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| I.D. | 2.500 in - 2 1/2 in |
| Weight | 0.54 LB |
| EAN or UPC | 634529001004 |

